Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cantilever Rack Double Sided  Upright 14' H x 132"  D 29200, Lbs Capacity
See all 128 items in product family

Cantilever Rack Double Sided Upright 14' H x 132" D 29200, Lbs Capacity

Item #: WB795835

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,198.00
Product Information
Customer Review
Product Q&A
Accessories
SUPER CAPACITY CANTILEVER RACK
Double Sided Upright
Solves the toughest storage requirements for steel bar stock, lumber, pipes and more! Single and double sided columns available. Fits extra heavy-duty and super capacity straight arms. Speeds handling, accommodates bulky items which often present a space problem. 12-3/8”D uprights provide superior strength and rigidity over all other cantilever racks. 12”H base. Allows arms height adjustments at 3” increments. “Pin Keeper” arm installation for quick and secure assembly. Gray enamel finish.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • DEPTH INCHES132 (335.28 cm)
    • HEIGHT FEET14 (4.27 m)
    • CAPACITY LBS29200 (13272.73 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • COMPATIBLE ARM LENGTH INCHES60 (152.4 cm)
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERXDU14132
    • MODEL795835
    • TYPEDouble Sided Upright
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.