Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cantilever Rack Double Sided Upright, 65" D x 16' H, 47400 Lbs Capacity

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Cantilever Rack Double Sided Upright, 65" D x 16' H, 47400 Lbs Capacity

Item #: WB482332

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 867.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY-DUTY CANTILEVER RACK
DOUBLE SIDED UPRIGHT
The unobstructed wide span on this heavy-duty cantilever rack makes it ideal for storing bar stock, lumber and pipe. Speeds handling, accommodates bulky items which often present a space problem. Arms are constructed of 7 and 10 gauge steel and adjust on 3" centers. "Pin Keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. For maximum strength and support, uprights are constructed of 7-gauge steel. Cantilever rack is finished in durable gray enamel. Assembly is quick and easy.

Product Specifications

    • DEPTH INCHES65 (165.1 cm)
    • HEIGHT FEET16 (4.88 m)
    • CAPACITY LBS47400, 40600, 35200
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDModern Equipment (MECO)
    • COMPATIBLE ARM LENGTH INCHES12, 18, 24
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDU1665
    • MODEL482332
    • TYPEDouble Sided Upright
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.