Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Mesh Deck 72wx48d

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Wire Mesh Deck 72wx48d

Item #: WB504585

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 65.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels

Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES5/8 (1.59 cm)
    • COLOR FINISHGray Epoxy
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel Wire Mesh
    • MODEL504585
    • SHELF CONSTRUCTIONWire
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPEWire Deck
    • SHELF TYPEBoltless Open Shelving
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

wire mesh

Your review: great product for a great price.

Is this review helpful?

36x48

Your review: good product but its not 72x48! and no where do they tell you that. i ordered them thinking i was getting a 6' by 4' piece and instead i got twice as many 3' by 4' pieces. and because the website says they are 6' they charged me extra for truck shipping. of which they came ups because they aren't for real that big. so was very frustrating. however i did get that all straightened out with costumer service. thy were very helpful. i just wish they wouldn't say its 72x48 when its not.

Is this review helpful?

Not quite

Your review: Well it's a good product but it's not 72" x48" like they show it is. And they don't explain to u that its not anywhere. So when u order one you will actually get two that are 36"x48". So That was rather annoying but it's a good product other then that. Just don't advertise as 72" when it's not. Manufactures note: Deck ships in two pieces for reduced shipping costs.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.