Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Mesh Deck 60"Wx24"D

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Wire Mesh Deck 60"Wx24"D

Item #: WB504579

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels

Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES5/8 (1.59 cm)
    • COLOR FINISHGray Epoxy
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel Wire Mesh
    • MODEL504579
    • SHELF CONSTRUCTIONWire
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPEWire Deck
    • SHELF TYPEBoltless Open Shelving
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can this Wire Mesh Deck be wall mounted? If yes what is required to do this?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

I would like to use this in a greenhouse. Can you please tell me how this would work in a wet environment in terms of rusting? Thank you Chris Johnson

Question Asked By: Chris Johnson , SLC , January 09, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.