Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco 6112BL 18 Pocket Panel Bins - Black

Safco 6112BL 18 Pocket Panel Bins - Black

Item #: WBB190719

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.25 Save up to 49%
Price: $101.95
Product Information
Customer Review
Product Q&A
Accessories
18 Pocket Panel Bins - Black - Wall Mount Plastic Panel Bins

With a clear need for storage, choose a pocket panel bin. Highly visible bins are virtually unbreakable. Compartments securely snap closed. Bin capacity per container is 5 pounds. Ergonomically designed for easy access. Spring loaded covers keep bins open while in use. Complete with a label area. No assembly required. Black finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES5-1/4 (13.34 cm)
    • HEIGHT INCHES20-1/2 (52.07 cm)
    • CAPACITY LBS5 Per Bin
    • ASSEMBLYAssembled
    • BIN COLORClear
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY18
    • BRANDSafco Products
    • COMPARTMENTS18
    • CONSTRUCTIONPlastic
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER6112BL
    • PRODUCT GROUPTip Out Bins
    • WEIGHT LBS8.0 (3.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.