Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Toteline Stacking Tote 870008 - 25-3/4"L x 17-3/4"W x 3"H, White

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Molded Fiberglass Toteline Stacking Tote 870008 - 25-3/4"L x 17-3/4"W x 3"H, White

Item #: WB114007WH

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.14 Save up to 27%
Qty Price
1-11 $31.95 ea.
12+ $30.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Molded Fiber Glass Tray 8700085 Fiberglass Stacking Tote - 25-3/4"L x 17-3/4"W x 3"H, White

Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.

Product Specifications

    • LENGTH INCHES25-3/4 (65.41 cm)
    • WIDTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • CAPACITY LBS200 (90.91 kg)
    • CAPACITY CUBIC FEET0.63 (.02 cu. m)
    • ASSEMBLYAssembled
    • BRANDMFG Tray
    • COLOR FINISHWhite
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER8700085269
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS5 (2.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.