Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Stakpak SO3215-7 Plastic Long Stacking Container 32 x 15 x 7-1/2 Green
See all 9 items in product family

ORBIS Stakpak SO3215-7 Plastic Long Stacking Container 32 x 15 x 7-1/2 Green

Item #: WB239375GN

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $54.95
Product Information
Customer Review
Product Q&A
Accessories
Long Stacking Boxes
Durable polyethylene construction resists chemicals and extreme temperatures. Smooth, straight interior walls provide maximum cube utilization and allow flexible dunnage and easy maintenance. Rib reinforcement for added stacking strength. Long box rim features a locking tab for secure stacking. 1.5 Cubic foot capacity. Overall dimensions: 32"L x 15"W x 7-1/2"H. Ergonomic handles for comfort and safety.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES15 (38.1 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • CAPACITY CUBIC FEET1.50 (.04 cu. m)
    • ASSEMBLYAssembled
    • BRANDORBIS
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERSQ3215-7GREEN
    • PACKAGE QUANTITY1
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • WEIGHT LBS6 (2.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Are lids available for these containers?

Question Asked By: Rob , office , March 29, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.