Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Straight Wall Container SW242207F101000 Solid 24"L x 22"W x 7-1/2"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Buckhorn Straight Wall Container SW242207F101000 Solid 24"L x 22"W x 7-1/2"H, Gray

Item #: WB269082

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $43.95 Save up to 25%
Price: $32.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buckhorn Straight Wall Container SW242207F101000 Solid 24"L x 22"W x 7-1/2"H, Gray

BUCKHORN™ straight wall containers deliver efficiency and cost savings throughout the supplier-to-manufacturer material handling process. These stacking containers are ideal for closed loop shipping and in-process handling. Injection molded, high density industrial grade polymers straight wall containers can be inter-stacked under containers of various sizes for mixed stacking on pallets. Impact, moisture and chemical resistant. The straight-wall sides of these pallet containers securely and efficiently fit on standard sized pallets. These wholesale storage containers have reinforced sides and bottoms to enhance product protection. 100 lb. capacity. Shipping containers have comfort grip handles for easy pick-up and handling. Color Gray.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • INSIDE BOTTOM LENGTH INCHES21-13/32 (54.37 cm)
    • INSIDE BOTTOM WIDTH INCHES20-13/32 (51.83 cm)
    • INSIDE HEIGHT INCHES6-7/8 (17.46 cm)
    • CAPACITY LBS100 (45.45 kg)
    • CAPACITY CUBIC FEET1.73 (.05 cu. m)
    • BRANDBuckhorn
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSW242207F101000
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Sides & Base
    • WEIGHT LBS6 (2.73 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Pertect for my application

Your review: I realize this is not the typical application for a container like this, but I needed a low profile, strong molded plastic container just like this to hold our free standing room A/C unit. To prevent any possible water leak issues from getting to the carpet and/or sub floor. This box is the perfect size and is incredibly strong. Supports the 75lb A/C unit easily.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

what is the inside length.

Question Asked By: JOSUE , April 06, 2016

Not Answered Yet

Answer This Question

please let me know how to order the lids for these containers

Question Asked By: Tom , January 11, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.