Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Straight Wall Container SW241514F101000 Solid 24"L x 15"W x 14-1/2"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Buckhorn Straight Wall Container SW241514F101000 Solid 24"L x 15"W x 14-1/2"H, Gray

Item #: WB269081

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $48.64 Save up to 8%
Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buckhorn Straight Wall Container SW241514F101000 Solid 24"L x 15"W x 14-1/2"H, Gray

BUCKHORN™ straight wall containers deliver efficiency and cost savings throughout the supplier-to-manufacturer material handling process. These stacking containers are ideal for closed loop shipping and in-process handling. Injection molded, high density industrial grade polymers straight wall containers can be inter-stacked under containers of various sizes for mixed stacking on pallets. Impact, moisture and chemical resistant. The straight-wall sides of these pallet containers securely and efficiently fit on standard sized pallets. These wholesale storage containers have reinforced sides and bottoms to enhance product protection. 100 lb. capacity. Shipping containers have comfort grip handles for easy pick-up and handling.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES15 (38.1 cm)
    • HEIGHT INCHES14-1/2 (36.83 cm)
    • INSIDE BOTTOM LENGTH INCHES21-13/32 (54.37 cm)
    • INSIDE BOTTOM WIDTH INCHES13 (33.02 cm)
    • INSIDE HEIGHT INCHES13-7/8 (35.24 cm)
    • CAPACITY LBS100 (45.45 kg)
    • CAPACITY CUBIC FEET2.23 (.06 cu. m)
    • BRANDBuckhorn
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSW241514F101000
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Sides & Base
    • WEIGHT LBS7 (3.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Neat & clean

Your review: Very sturdy and slim, not bulky edges. I am using this is my car to keep organized

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.