Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Straight Wall Container SW151209F101000 Solid 15"L x 12"W x 9-1/2"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Buckhorn Straight Wall Container SW151209F101000 Solid 15"L x 12"W x 9-1/2"H, Gray

Item #: WB269074

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $29.13 Save up to 23%
Price: $ 22.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buckhorn Straight Wall Container SW151209F101000 Solid 15"L x 12"W x 9-1/2"H, Gray

BUCKHORN™ straight wall containers deliver efficiency and cost savings throughout the supplier-to-manufacturer material handling process. These stacking containers are ideal for closed loop shipping and in-process handling. Injection molded, high density industrial grade polymers straight wall containers can be inter-stacked under containers of various sizes for mixed stacking on pallets. Impact, moisture and chemical resistant. The straight-wall sides of these pallet containers securely and efficiently fit on standard sized pallets. These wholesale storage containers have reinforced sides and bottoms to enhance product protection. 100 lb. capacity. Shipping containers have comfort grip handles for easy pick-up and handling.

Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • INSIDE BOTTOM LENGTH INCHES13 (33.02 cm)
    • INSIDE BOTTOM WIDTH INCHES9-13/32 (23.89 cm)
    • INSIDE HEIGHT INCHES8-7/8 (22.54 cm)
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE8" to 10"
    • CAPACITY LBS100 (45.45 kg)
    • CAPACITY CUBIC FEET0.63 (.02 cu. m)
    • BRANDBuckhorn
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSW151209F101000
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack
    • STYLESolid Sides & Base
    • WEIGHT LBS3.5 (1.59 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

exactly what we needed

Your review: Measurements were exact and the container fit perfectly in our freezer. This item will make locating frozen items quickly and efficiently a snap! Your telephone staff did an excellent job assisting us with our choice.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.