Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Dolly RU842HR2018 - 17-13/16 X 18-3/8 X 3-1/2 For 20"D AkroBins
See all 89 items in product family

Akro-Mils Steel Dolly RU842HR2018 - 17-13/16 X 18-3/8 X 3-1/2 For 20"D AkroBins

Item #: WB238287

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $93.82 Save up to 19%
Price: $75.95
Product Information
Customer Review
Product Q&A
Steel Dolly for
Super-Size AKRO-MILS Stacking Bins

The 14 gauge steel construction is designed to hold Super-Size AKRO-MILS Stacking Bins. Solid steel deck has a raised lip to keep bins in place. Moves smoothly on 3" polyolefin casters.

Product Specifications

    • WIDTH INCHES18-3/8 (46.67 cm)
    • DEPTH INCHES17-13/18 (45.01 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • BRANDAkro-Mils
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRU842HR2018
    • TYPEFor 20"D AkroBins

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Buy

Your review: I purchased 5 extra-large bins and this dolly to aid me in organizing my hallway closet. I almost didn't buy it because of the cost. I dug a little deeper for the convience of moving the bins from time to time. I took one star away because of the price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.