Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Stacking Bin 8-1/4x11x7 Yellow - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Plastic Stacking Bin 8-1/4x11x7 Yellow - Pkg Qty 6

Item #: WB550126

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.80 each

Sold in packages of 6

Price: $34.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STACK AND LOCK BINS
Use alone or build your own freestanding parts and tool storage system. Ideal for storing and handling small and medium parts. Gives you greater efficiency and smoother production. Molded of high-impact, break-resistant polypropylene plastic. Extra-wide rim for secure positive stacking, large front tab allows easy gripping and identification. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES8-1/4 (20.96 cm)
    • DEPTH INCHES11 (27.94 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER550126
    • PACKAGE QUANTITY6
    • STACK AND/OR NESTStack
    • WEIGHT LBS1 (.45 kg)
  • Optional bin dividers fit into molded-in slots (sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Great Storage!!

Your review: Bins are great for heavy duty items as well as light weight items.

Is this review helpful?

Good Product

Is this review helpful?

Great value!

Your review: Stumbled across this product when unloading one of our service trucks. Discovered it was almost 1/2 the cost of a competitor and virtually the same exact product! Durable, strong, and makes our trucks look nice and organized!

Is this review helpful?

Yellow bins

Your review: We have cabinets and racks here at our surgery center, and the yellow stacking bins fit perfectly in the cabinets to hold our sterile supplies. We didn't wait very long for them to arrive after ordering. I feel we will order from Global Industrial many more times.

Is this review helpful?

stored

Your review: Handy durable bin for parts & supplies

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.