Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastic Stacking Bin PB1811-10 - 11"W x 18"D x 10"H, Blue - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

LEWISBins Plastic Stacking Bin PB1811-10 - 11"W x 18"D x 10"H, Blue - Pkg Qty 4

Item #: WB239391BL

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$20.50 each

Sold in packages of 4

Qty Price
1-2 $82.00/ pkg.
3+ $78.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LEWISBINS Stacking Bins
High-quality, hard-wearing polypropylene stacking bins are designed to last and provide excellent value. Hopper front permits easy viewing and parts retrieval. Molded to stack safely, provide ample label area and securely hold optional dividers (sold separately). Industry standard sizes fit most shelving and louver systems. Sold in cartons of 4.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB1811-10-BLUE
    • PACKAGE QUANTITY4
    • STACK AND/OR NESTStack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stacking Bins

Your review: These bins are very durable and steady. They are easy to move around even after filling with supplies.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.