Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum Plastic Dolly DLY3018 With Padded Rubber Ledge 30"L x 18"W
See all 135 items in product family

Quantum Plastic Dolly DLY3018 With Padded Rubber Ledge 30"L x 18"W

Item #: WB239578

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $124.95
Product Information
Customer Review
Product Q&A
Plastic Dolly for Bins
This extremely rugged dolly features a black plastic frame with padded rubber ledge provides non-slip grip. Moves heavy parts bin with easy. Inside dimensions 24”Lx16-3/4”W, outside dimensions 30”Lx18”W. 1000 lb capacity.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES18 (45.72 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • ASSEMBLYAssembled
    • BRANDQuantum
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERDLY3018

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the overall height of this product and what is the height where the bins would rest when nested down in the dolly?

Question Asked By: Dave , Eagan, MN , November 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.