Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Super-Size AkroBin® 30282 - Stacking Bin 12-3/8"W x 20"D x 12"H  Yellow - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Akro-Mils Super-Size AkroBin® 30282 - Stacking Bin 12-3/8"W x 20"D x 12"H Yellow - Pkg Qty 2

Item #: WB238284YL

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.46 Save up to 55%
$19.00 each

Sold in packages of 2

Price: $38.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Super-Size AKRO-MILS Stacking Bins
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

Product Specifications

    • WIDTH INCHES12-3/8 (31.43 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • INSIDE WIDTH INCHES10-11/16 (27.15 cm)
    • INSIDE DEPTH INCHES16-7/8 (42.86 cm)
    • INSIDE HEIGHT INCHES11-3/8 (28.89 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30282-YELLOW
    • PACKAGE QUANTITY2
    • STACK AND/OR NESTStack
    • TYPEBin without Casters
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.