Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro Bins Gravity Plastic Hopper Bin 31625 - 11"W x 18"D x 19-1/2"H Red
See all 2 items in product family

Akro Bins Gravity Plastic Hopper Bin 31625 - 11"W x 18"D x 19-1/2"H Red

Item #: WB239953RD

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $108.17 Save up to 32%
Price: $73.95
Product Information
Customer Review
Product Q&A
Accessories
AKRO BINS GRAVITY HOPPER BINS
Gravity Hopper Bins Provide Optimum Product Storage While Allowing Increased Productivity For Stock Picking.


These stacking hopper bins feature a unique rotationally molded design with large, angled top and bottom openings that allow top-in, bottom-out stock rotation. Stackable hopper bins are made with impact resistant, rotationally molded high density industrial grade polymers for strength and durability. The gravity hopper bin can be used freestanding or on a coordinating floor rack. These stacking bins have a 75 lb. capacity. Gravity hopper bins measure 11?W x 18?D x 19-1/2?H.

Purchase Gravity Hopper Floor Rack to create a complete system for any picking, sorting or assembly operation

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS75 (34.09 kg)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER31625-RED
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • WEIGHT LBS8 (3.64 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bins

Your review: Sturdy construction , stack ability could be better

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.