Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils 33" Wide AkroBin® 30320 - 33 x 8-5/8 x 5 Black - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Akro-Mils 33" Wide AkroBin® 30320 - 33 x 8-5/8 x 5 Black - Pkg Qty 4

Item #: WB239863BK

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.76 Save up to 45%
$17.75 each

Sold in packages of 4

Price: $71.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
33" EXTRA WIDE STORAGE BIN
This wide storage bin allows long, bulky items to be stored anywhere AkroBins® wide plastic bin helps control inventories, shorten assembly times and minimizes parts handling. Made with one-piece corrosion and impact resistant industrial grade polymers. Bins allow secure stacking to save storage space and create a customized storage system. Hanging lip allows plastic bin to be stored on louvered panels. Hang bin withstands temperatures up to 250°F. Optional One-Piece Transparent Lid protects contents. Optional Divider allows small parts storage using multiple compartments on one wide storage bin.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES8-5/8 (21.91 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30320-BLACK
    • PACKAGE QUANTITY4
    • STACK AND/OR NESTStack
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.