Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Dolly RU843HR1828  For 35300 Containers

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Akro-Mils Steel Dolly RU843HR1828 For 35300 Containers

Item #: WB652812

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.35 Save up to 22%
Price: $96.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Shipping Container Dolly
Fits 29-1/2"L x 19-1/2"W shipping containers.

This solid steel dolly features a raised edge to safely and securely hold shipping containers. Dolly is equipped with 1/2"W x 3" diameter polyolefin casters. 900 lb. capacity. Durable powder coat finish.

Product Specifications

    • INSIDE BOTTOM LENGTH INCHES27-3/8 (69.53 cm)
    • INSIDE BOTTOM WIDTH INCHES17-3/8 (44.13 cm)
    • CAPACITY LBS900 (409.09 kg)
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRU843HR1828
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers
    • TYPEFor 29-1/2"L x 19-1/2"W containers
    • accessory_typeDolly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.