Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Steel Dolly RU843HR1624 For 23-3/4 X 15-3/4 Containers - 24-3/8"L x 16-3/8"W x 5-1/8"H

Akro-Mils Steel Dolly RU843HR1624 For 23-3/4 X 15-3/4 Containers - 24-3/8"L x 16-3/8"W x 5-1/8"H

Item #: WB652803

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $118.84 Save up to 26%
Price: $87.95
Product Information
Customer Review
Product Q&A
Steel Dolly for 23-3/4 x 15-3/4 Shipping Container
Rugged steel dolly features a 13 gauge, solid steel deck and has a 900 lb. capacity. Rolls smoothly on 3" diameter polyolefin casters.

Fits security shipping containers measuring 23-3/4"L x 15-3/4"W in 2 heights and in three styles each:
12-1/4" High
Mesh Sides and Base
Solid Sides and Base
Mesh Sides and Solid Base

16-1/8" High
Mesh Sides and Base
Solid Sides and Base
Mesh Sides and Solid Base


Product Specifications

    • CAPACITY LBS900 (409.09 kg)
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRU843HR1624
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers
    • accessory_typeDolly

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Akro-Mils Steel Dolly

Your review: Company ordered these dollies to easily maneuver crates. They worked perfectly, so we ordered more.

Is this review helpful?

roll steel

Your review: good

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Is this container freezer compatible? Is it food safe for frozen food storage?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.