Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Flipak® Distribution Container FP143 - 21-7/8 x 15-1/4 x 9-7/8 Recycled Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

ORBIS Flipak® Distribution Container FP143 - 21-7/8 x 15-1/4 x 9-7/8 Recycled Black - Pkg Qty 6

Item #: WB442613

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$19.00 each

Sold in packages of 6

Price: $114.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ORBIS RECYCLED ATTACHED LID DISTRIBUTION CONTAINERS
This shipping container is eco-friendly utilizing recyclable material. Economically friendly plastic container is 100% recyclable. Distribution container protects contents during picking, assembly, processing, storage and distribution applications. Ideal for a variety of environments including pharmaceutical, produce, poultry, automotive, apparel and electronics. Attached lids feature full length metal piano hinges and are structurally reinforced for strength. Lids interlock and feature integral hasps that accept cable ties for security (cable ties sold separately). Stacking tabs on lids allow secure stacking when closed. Shipping container nests when open for compact storage and reduced return costs. Reusable for up to 250 trips. Includes protected areas for labeling and RFID tags. Distribution container has grip handles for easy lifting.

Product Specifications

    • LENGTH INCHES21-7/8 (55.56 cm)
    • WIDTH INCHES15-3/16 (38.58 cm)
    • HEIGHT INCHES9-15/16 (25.24 cm)
    • INSIDE LENGTH INCHES21-1/8 (53.66 cm)
    • INSIDE WIDTH INCHES14-3/16 (36.04 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE8" to 10"
    • CAPACITY LBS70 (31.82 kg)
    • CAPACITY CUBIC FEET1.40 (.04 cu. m)
    • BRANDORBIS
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION100 Percent Recycled Plastic
    • MANUFACTURERS PART NUMBERFP143-Black
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK QUANTITY10
    • STACKED CAPACITY LBS700 (318.18 kg)
    • WEIGHT LBS6 (2.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

sturdy

Your review: sturdy and light

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.