Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Attached Lid Container 39175 - 24x19-1/2x12-1/2 - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Buckhorn Attached Lid Container 39175 - 24x19-1/2x12-1/2 - Pkg Qty 3

Item #: WB422099

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $199.11 Save up to 26%
$51.95 each

Sold in packages of 3

Qty Price
1-6 $155.85/ pkg.
7+ $146.85/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUCKHORN
SECURITY CONTAINER

Heavy-Duty Returnable & Reusable Versatile high-density gray containers made of industrial grade polymers have permanently attached flip-up lids that interlock for stacking strength and can be locked with security seals. Solid bottom. Boxes nest with lids open. 24"L X 19-1/2"W X 12-1/2"H. Sold in quantities of 3.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS80 (36.36 kg)
    • CAPACITY CUBIC FEET2.44 (.07 cu. m)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYBlack
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • LEVEL QUANTITY--
    • MANUFACTURERS PART NUMBER39175
    • PACKAGE QUANTITY3
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack and nest
    • STACKED CAPACITY LBS400 (181.82 kg)
    • WEIGHT LBS8 (3.64 kg)
  • Molded in handholds help make lifting easier.
  • Stacks up to 6 high with a stacking capacity of 400 lbs.
  • Integral hasp permits shipping container to lock securely (padlock sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Good container for cables

I use this container to transport and store cables and other accessories for an audio/video business. It's the perfect size for that: holds a good amount, and one person can carry it through a normal doorway withing banging their knuckles. Any larger, and it would be too heavy for one person to lift when full of cable.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Good container for cables

Your review: I use this container to transport and store cables and other accessories for an audio/video business. It's the perfect size for that: holds a good amount, and one person can carry it through a normal doorway withing banging their knuckles. Any larger, and it would be too heavy for one person to lift when full of cable.

Is this review helpful?

Excellent

Your review: Works well for shipping domestic and overseas.

Is this review helpful?

Distribution Container

Your review: Good, tough container for cables. Use it on the road. Takes abuse pretty well.

Is this review helpful?

Great for travel and storage!

Your review: They have been so well liked, all our departments have started asking where we get them.

Is this review helpful?

hinged plastic bins

Your review: Very good quality and can hold a lot of weight.

Is this review helpful?

Tote

Your review: Does what it is designed to do, withstand the abuses of mailing it around the country protecting its medical products. I can trust it when I need to use it.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.