Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils System Bins™ 30312 Plastic Six Compartment Bin 33 x 12 x 5 Blue - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Akro-Mils System Bins™ 30312 Plastic Six Compartment Bin 33 x 12 x 5 Blue - Pkg Qty 5

Item #: WB238197BL

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 5

Price: $121.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Compartment Shelf Bins
Create a highly cost effective parts picking center. These one-piece plastic bins have 6 molded-in compartments sized the same as the most popular individual bins, and they provide the lowest cost alternative to purchasing individual bins. Save up to 25% over individual AkroBins of equivalent size. Because they are one piece, they stay in place for neater appearance and provide simple organization, and the entire bin transports easily to bench or assembly area. Super strong double-walled construction. Large label area. Nest when empty to save space. Nominal size 36"W x 12"D x 5"H. Sold 5 per carton.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • WIDTH RANGE31" to 36"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30312-BLUE
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.