Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Plastic Shelf Bin Nestable 30174 - 11-1/8"W x 23-5/8"D x 4"H White - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

Akro-Mils Plastic Shelf Bin Nestable 30174 - 11-1/8"W x 23-5/8"D x 4"H White - Pkg Qty 6

Item #: WB752367WH

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $113.88 Save up to 46%
$10.25 each

Sold in packages of 6

Price: $61.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30174-WHITE
    • PACKAGE QUANTITY6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Purchased for new inventory system: Very Pleased

Your review: Slightly cheaper in white, no pigments needed for the plastic, they are just as sturdy as their colored counterparts. Expect these to be around a long time. Paired these with our pre-existing rack storage shelving for extra savings. Highly recommended.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the internal dimensions of this product?

Question Asked By: Taylor , February 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.