Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foldable Corrugated Shelf Bin 11-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Foldable Corrugated Shelf Bin 11-3/4"W x 17-1/2"D x 10"H, White - Pkg Qty 27

Item #: WB336410

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$3.99 each

Sold in packages of 27

Price: $107.73
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Foldable Corrugated Shelf Bin 11-3/4"W x 17-1/2"D x 10"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy set-up, keeps bins rigid. Fits all standard shelving. Features inventory control card to help keep maintaining supplies simple. Select Extra-Large Bins for use where additional height is necessary.

Product Specifications

    • WIDTH INCHES11-3/4 (29.85 cm)
    • DEPTH INCHES17-1/2 (44.45 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • WIDTH RANGE11" to 12"
    • DEPTH RANGE16" to 18"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCorrugated Cardboard
    • PRODUCT FAMILYHopper Front Bins
    • STYLENo Print
    • WEIGHT LBS1 (.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

no brainer

Your review: Bins arrived on time, price was right, website made it easy to order,assembling was fast and easy, cardboard is heavy duty --- everything positive to say about the product and nothing negative.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.