Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foldable Corrugated Shelf Bin 8"W x 12"D x 4-1/2"H, White - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Foldable Corrugated Shelf Bin 8"W x 12"D x 4-1/2"H, White - Pkg Qty 100

Item #: WB234808

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.01 each

Sold in packages of 100

Qty Price
1-4 $100.77/ pkg.
5-10 $97.81/ pkg.
11+ $93.36/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Foldable Corrugated Shelf Bin 8"W x 12"D x 4-1/2"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WIDTH RANGE7" to 10"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONCorrugated Cardboard
    • MANUFACTURERS PART NUMBERB82
    • PACKAGE QUANTITY100
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLEPrinted Inventory Control Card
    • WEIGHT LBS0.3 (.14 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

excellent

Your review: very nice quality bin boxes

Is this review helpful?

Corrugated Shelf Bins

Your review: great product for organizing our warehouse. Pricing is fantastic and delivery is always within 48 hours. you cannot get that anywhere else.

Is this review helpful?

-

Your review: -

Is this review helpful?

vhs tapes

Your review: this bin at 8 inches wide is just the right size for me to store my vhs tapes in boxes as i have a collection of over 400 tapes. reducing the height of the bin to 4 1/2 inches allows me to store the tapes in a modified bookcase i purchased at the local state surplus storee .the remainder of the boxes will be used for nut/bolt etc storage in the regular part storage racks.after much searching this [ your ] product satisfied my needs.thanks highly recommend especially the fast shipment. joe

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.