Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foldable Corrugated Shelf Bin 6"W x12"D x 4-1/2"H, White - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Foldable Corrugated Shelf Bin 6"W x12"D x 4-1/2"H, White - Pkg Qty 100

Item #: WB234806

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.93 each

Sold in packages of 100

Qty Price
1-4 $93.36/ pkg.
5-10 $90.40/ pkg.
11+ $85.95/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Foldable Corrugated Shelf Bin 6"W x12"D x 4-1/2"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONCorrugated Cardboard
    • MANUFACTURERS PART NUMBERB62
    • PACKAGE QUANTITY100
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLEPrinted Inventory Control Card
    • WEIGHT LBS0.3 (.14 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Good Product, Good Price

I purchased these bins for our service department's shelving. The bins are sturdy and make organization easy. Our shelves are neat and tidy now and help us stay on top of our inventory.

See more favorable reviews

The most critical review

  • Customer Rating

Corrugated Shelf Bin 6x12x4-1/2 -

*** Global Comment: Thanks for the comments. We have sent to the manufacturer to reserch for the future product enhancement. ***

See more critical reviews

Sort by: 
1 ...

12 Results

Good Product, Good Price

Your review: I purchased these bins for our service department's shelving. The bins are sturdy and make organization easy. Our shelves are neat and tidy now and help us stay on top of our inventory.

Is this review helpful?

Excellent Shelf Bin

Your review: The item was exactly as described.

Is this review helpful?

Gets the job done

Your review: Sturdy, easy to assemble

Is this review helpful?

Corrugated Shelf Bin 6x12x4-1/2 -

Your review: *** Global Comment: Thanks for the comments. We have sent to the manufacturer to reserch for the future product enhancement. ***

Is this review helpful?

Corrugated Shelf Bins work great

Your review: Corrugated Shelf Bins work great for stocking our inventory parts!

Is this review helpful?

Corrugated shelf bins

Your review: These bins are great for the price. They are easy to put together, yet strong enough for the items we place in them. Glad we bought these instead of the expensive plastic ones we also looked at.

Is this review helpful?

As advertised

Your review: Theses small bins work well for our purposes.

Is this review helpful?

-

Your review: -

Is this review helpful?

Corrugated Shelf Bin

Your review: Easy to set up.. Nice thickness to the Cardboard....Would prefer Red for the Color instead of Blue...Other than That, I like it

Is this review helpful?

Product Review

Your review: They are great storage boxes for our hardware that we use them for. The quallity & pricing is very accurate along with the delivery time!

Is this review helpful?

Box Bins

Your review: I purchased the corrugated bins to keep parts in and they are durable, sturdy enough for medium weight parts, easy to assemble and the scrap left over is recyclable. They're better than I thought they would be. Just don't get them wet.

Is this review helpful?

Bin Boxes

Your review: GREAT

Is this review helpful?

Sort by: 
1 ...

12 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.