Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foldable Corrugated Shelf Bin 4"W x 18"D x 4-1/2"H, White - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Foldable Corrugated Shelf Bin 4"W x 18"D x 4-1/2"H, White - Pkg Qty 100

Item #: WB234914

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.99 each

Sold in packages of 100

Price: $99.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Foldable Corrugated Shelf Bin 4"W x 18"D x 4-1/2"H, White

Handy, reusable bins have a thousand and one uses. Keep small parts easily visible and accessible. Constructed of heavy-test white faced corrugated fiberboard. Self-locking for easy setup, keeps bins rigid. Doubled wall for additional support. Fits all standard shelving. Shipped flat, easy assembly. Sold in carton quantities. Measurements are for outside dimensions.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE16" to 18"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONCorrugated Cardboard
    • MANUFACTURERS PART NUMBERB48
    • PACKAGE QUANTITY100
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLEPrinted Inventory Control Card
    • WEIGHT LBS0 (0 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

They Work

The boxes worked great and were easy to assemble. However some of boxes had cardboard the was falling apart but this was limited to a small percent.

See more critical reviews

Sort by: 
1 ...

5 Results

Sturdy

Your review: The bins are nice and sturdy and easy to put together.

Is this review helpful?

Buyer

Your review: Excellent cuatomer service and delivey

Is this review helpful?

Quality Cardboard Bin Box

Your review: When it comes to bin boxes, there isn't much to expect, and it's hard to miss the mark. These are easy to assemble and meet our expectations.

Is this review helpful?

They Work

Your review: The boxes worked great and were easy to assemble. However some of boxes had cardboard the was falling apart but this was limited to a small percent.

Is this review helpful?

Bins

Your review: Great product and exactly what I was looking for!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.