Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham 17" Diameter Rotabin® Revolving Parts Storage Shelving Center 1108-95 - 8 Shelves

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Durham 17" Diameter Rotabin® Revolving Parts Storage Shelving Center 1108-95 - 8 Shelves

Item #: WB486404

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 427.95
Product Information
Customer Review
Product Q&A
Rotabin® Rotating Parts Center
This steel Rotabin provides more storage area in less space than conventional shelving, speeding parts picking. All trays rotate easily and independently on ball bearings. Constructed of 18 gauge steel sections and a one-piece disc bottom, flanged for rigidity. 500 lb. capacity per tray. Rotates 360°. 17" diameter trays have a 1-1/4" retaining lip. 4 permanent compartments per tray, accepts up to 16 dividers.

Product Specifications

    • WIDTH INCHES17 (43.18 cm)
    • DEPTH INCHES17 (43.18 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS500 per Tray
    • ASSEMBLYUnassembled
    • BRANDDurham Mfg.®
    • COLOR FINISHGray
    • COMPARTMENTS PER TRAY4 per Tray
    • CONSTRUCTIONSteel
    • DESCRIPTION1-1/4" Retaining Lip
    • DIAMETER INCHES17 (43.18 cm)
    • MANUFACTURERS PART NUMBER1108-95
    • PRODUCT GROUPRotating Bins
    • STYLEStandard
    • TRAY QUANTITY8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.