Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Panel With 18 Akro Bins 36x19
See all 31 items in product family

Wall Panel With 18 Akro Bins 36x19

Item #: WB603451RD

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils® Wall Bin Units and Panels
The 16-gauge gray louvered panel makes adding and removing bins easy, whether it's wall mounted or attached to a cart or bench. Panels accept any combination of bin sizes. Break-resistant Akro-Mils® polypropylene bins feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • ASSEMBLYAssembled
    • BIN BRANDAkro Mils
    • BIN COLORRed
    • BIN CONSTRUCTIONPlastic
    • BIN WIDTH5-1/2
    • BIN DEPTH11
    • BIN HEIGHT5
    • BIN QUANTITY18
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER603451RD
    • OPTIONWith Bins
    • PRODUCT FAMILYWall Panels
    • PRODUCT GROUPLouvered Panel
    • WEIGHT LBS44 (20 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.