Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Singled Sided Louvered Bin Rack 35"W x 15"D x 50"H with 24 of Red Stacking Akrobins
See all 119 items in product family

Singled Sided Louvered Bin Rack 35"W x 15"D x 50"H with 24 of Red Stacking Akrobins

Item #: HF239351RD

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Call For Pricing: 1.888.645.0878
Product Information
Customer Review
Product Q&A
Singled Sided Louvered Bin Rack 35"W x 15"D x 50"H with 24 of Red Stacking Akrobins

Store and organize small parts with excellent visibility and access with this floor rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space. Easy assembly.
Break-resistant polypropylene AkroBins® won't rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47
I338-5/85


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES50 (127 cm)
    • ASSEMBLYUnassembled
    • BIN BRANDAkro-Mils
    • BIN COLORRed
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)24(E)
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLESingled Sided Louvered Bin Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.