Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Mobile Sloped Top Bin Rack RB336-U6-NB - All-Welded without Bin 36"W x 66"H
See all 4 items in product family

Jamco Steel Mobile Sloped Top Bin Rack RB336-U6-NB - All-Welded without Bin 36"W x 66"H

Item #: WB443037

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 436.95
Product Information
Customer Review
Product Q&A
ALL WELDED STEEL SLOPED SHELF TRUCKS & RACKS Mobile Truck without Bins
Sloped shelving provides quick viewing of contents and easy stock retrieval. Sloped shelves are ideal for first in, first out rotation of parts and supplies. Made using all welded steel with 1-1/2" tubular center uprights and 3" x 3/16" thick horizontal members. These double sided units include six 14 gauge steel sloped shelves on each side for 12 total shelves. Offers 2,000 lb. capacity. Powder coat finish. Trucks include 12 gauge steel bottom deck and caster mounts with 6" urethane casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN CONSTRUCTION--
    • BIN QUANTITY0
    • BIN QUANTITY (BIN SIZE)--
    • BRANDJamco
    • CASTERUrethane Casters, 2 Swivel 2 Rigid
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRB336-U6-NB
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPMobile Bin Racks
    • STYLEMobile Double Sided Floor Rack
    • TYPERack only w/o Bins
    • WEIGHT LBS296 (134.55 kg)
    • WHEEL SIZE6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.