Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Mobile Double Sided Bin Rack RA236-N8 - All-Welded with Top Shelf 36" x 39", 8" Casters

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Jamco Steel Mobile Double Sided Bin Rack RA236-N8 - All-Welded with Top Shelf 36" x 39", 8" Casters

Item #: WB442452

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 399.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ALL WELDED STEEL MOBILE DOUBLE SIDED BIN RACKS
39”H Bin Rack with Top Shelf – 8” Pneumatic Casters
Mobile bin racks conveniently transport parts & supplies where you need them! Bin racks are made of all welded 12 gauge steel that withstands up to 1,200 lb. capacity. Double sided louvered panels accept plastic hanging bins (sold separately) of any size. Includes tubular steel handle with comfort grips for easy maneuvering. Mobile bin racks include a tray bottom shelf for additional storage. 12 gauge steel casters mounts include 2 rigid, 2 swivel bolt-on casters for easy mobility. Bin Rack with Top Shelf features a flush top shelf to provide a convenient work surface that converts this bin rack to a mobile service cart.

Click Here to check out our selection of Premium Stacking Bins.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN CONSTRUCTION--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDJamco
    • CASTER8" Full Pneumatic
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • MANUFACTURERS PART NUMBERRA236-N8
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPMobile Bin Racks
    • STYLEMobile Double Sided Floor Rack w/Top Shelf
    • WEIGHT LBS160 (72.73 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very Handy. Excellent construction!

Your review: Very sturdy construction. Nice pnuematic wheels. Very handy and well worth the money. It's a real back saver.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.