Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Ready Space Wall Panel 30536235S With 12 Beige AkroBins 30235

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Akro-Mils Ready Space Wall Panel 30536235S With 12 Beige AkroBins 30235

Item #: WB268791

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $591.48 Save up to 31%
Price: $405.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO MILS READYSPACE™ WALL PANELS WITH AKROBINS®
Wall Panel With 12 Bins
Free up valuable workspace while providing ample storage with these wall panels. Ideal for hospitals, laboratories and medical offices. Wall panels can be used alone or side-by-side with multiple units for increased storage capacity. Wall panels are made using 16 gauge steel with durable white powder coat finish. Steel louvered panels allow easy attachment of plastic stacking bins. Beige AkroBins® are made of impact resistant industrial grade polymers. Hanging lip allows easy louver attachment. Large label slot provides quick inventory identification. Plastic storage bins withstand 250°F temperatures. Panels measure 37-1/2"W x 25-3/8"H.

Product Specifications

    • WIDTH INCHES37-1/2 (95.25 cm)
    • HEIGHT INCHES25-3/8 (64.45 cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BIN BRANDAkro-Mils
    • BIN COLORBeige
    • BIN WIDTH11
    • BIN DEPTH10-7/8
    • BIN HEIGHT5
    • BIN QUANTITY12
    • BRANDAkro-Mils
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBER30536235S
    • OPTIONWith Bins
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • WEIGHT LBS55 (25 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.