Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Ready Space Wall Panel 30536 No Bin 37-1/2"Wx25-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Akro-Mils Ready Space Wall Panel 30536 No Bin 37-1/2"Wx25-3/8"H

Item #: WB268787

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.35 Save up to 16%
Price: $315.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO MILS READYSPACE™ WALL PANELS WITH AKROBINS®
Wall Panel Without Bins
Free up valuable workspace while providing ample storage with these wall panels. Ideal for hospitals, laboratories and medical offices. Wall panels can be used alone or side-by-side with multiple units for increased storage capacity. Wall panels are made using 16 gauge steel with durable white powder coat finish. Steel louvered panels allow easy attachment of plastic stacking bins (sold separately). Panels measure 37-1/2”W x 25-3/8”H.

Click Here to see our full selection of Akro-Mils Stacking Bins.

Product Specifications

    • WIDTH INCHES37-1/2 (95.25 cm)
    • HEIGHT INCHES25-3/8 (64.45 cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BIN COLOR--
    • BIN WIDTH--
    • BIN DEPTH--
    • BIN HEIGHT--
    • BIN QUANTITY0
    • BRANDAkro-Mils
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBER30536
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPLouvered Panel
    • WEIGHT LBS35 (15.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.