Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Ready Space Bench Rack 98536 No Bin 37-3/4"Wx26-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Akro-Mils Ready Space Bench Rack 98536 No Bin 37-3/4"Wx26-3/8"H

Item #: WB268793

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $519.01 Save up to 26%
Price: $384.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO MILS READYSPACE™ BENCH RACKS WITH AKROBINS®
Bench Rack Without Bins
Akro Mils bench racks can be easily moved from one space to another. Ideal for healthcare environments including hospitals, laboratories and medical offices. Bench racks are made using 16 gauge steel with durable white powder coat finish. Steel louvered panels allow easy attachment of plastic stacking bins (sold separately). Racks measure 37-3/4”W x 26-3/8”H. Bench rack can be assembled Single Sided or Double Sided. Includes 2-piece base for choice of placement against walls or away from wall. 50 lb. capacity (single); 100 lb. capacity (double).

Click Here to see our full selection of Akro-Mils Stacking Bins.

Product Specifications

    • WIDTH INCHES37-3/4 (95.89 cm)
    • HEIGHT INCHES26-3/8 (66.99 cm)
    • CAPACITY LBS100 (45.45 kg)
    • ASSEMBLYAssembled
    • BIN COLOR--
    • BIN WIDTH--
    • BIN DEPTH--
    • BIN HEIGHT--
    • BIN QUANTITY0
    • BRANDAkro-Mils
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION16 Gauge Steel
    • MANUFACTURERS PART NUMBER98536
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLEBench Rack
    • WEIGHT LBS51 (23.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.