Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro Double Sided Easy Flow Gravity Hopper Pick Rack 31625RACK - 36"W X 36"D X 69"H

Akro Double Sided Easy Flow Gravity Hopper Pick Rack 31625RACK - 36"W X 36"D X 69"H

Item #: WB239954

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $665.44 Save up to 29%
Price: $473.95
Product Information
Customer Review
Product Q&A
Accessories
This Pick Rack Holds Akro Bins Gravity Hopper Bins To Sort and Stock Inventory.

This pick rack holds 6 Gravity Hopper Bins per side for a total 900 lb. capacity. The rack provides a complete system for any picking, sorting or assembly operation. This gray hopper rack is made with durable 13 gauge steel. Freestanding pick rack includes adjustable rails to hold hopper bins. Easy assembled. Rack measures 36”W 36”L x 69”H.

Customize your pick rack with Akro-Mils Gravity Hopper Bins.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS900 (409.09 kg)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER31625RACK
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLEDoubled-Side
    • WEIGHT LBS45 (20.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.