Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum QMD-36H-230CO Mobile Double Sided Floor Rack 120 10 7/8"D Conductive Bins, 36x25x72
See all 12 items in product family

Quantum QMD-36H-230CO Mobile Double Sided Floor Rack 120 10 7/8"D Conductive Bins, 36x25x72

Item #: WB442484

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,077.00
Product Information
Customer Review
Product Q&A
Accessories
CONDUCTIVE PICK RACKS & MOBILE FLOOR RACKS
Mobile Double Sided Floor Rack with 120 Conductive Bins
Conductive pick racks resist static build-up to provide effective store for electrostatic sensitive equipment including computer hardware. Pick racks are made of durable heavy gauge steel with powder coat finish. Conductive racks include conductive stacking bins that help protect electronic components. Polypropylene bins easily hang off of louvers or rails for easy attachment and removal. Bins are made of carbon filled copolymer polypropylene with an electrostatic decay rate of less than 0.1 seconds. Mobile Floor Racks feature double sided louvered panels. Moves easily on 2 rigid, 2 swivel casters. Double sided rack offers 1,200 lb. capacity. Note: Make sure all racks are properly grounded according to application.

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B5-1/210-7/85
C8-1/414-3/47


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYUnassembled
    • BIN COLORBlack
    • BIN CONSTRUCTIONCarbon Filled Copolymer Polypropylene
    • BIN QUANTITY120
    • BIN QUANTITY (BIN SIZE)120(B)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY--
    • MANUFACTURERS PART NUMBERQMD-36H-230CO
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLEMobile Double Sided Rack
    • WEIGHT LBS232 (105.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.