Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum QRU-16D-220230240CO Double Sided Floor Rail Rack w/ 92 Mixed Conductive Bins, 36x20x53
See all 12 items in product family

Quantum QRU-16D-220230240CO Double Sided Floor Rail Rack w/ 92 Mixed Conductive Bins, 36x20x53

Item #: WB442482

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,322.00
Product Information
Customer Review
Product Q&A
Accessories
CONDUCTIVE PICK RACKS & MOBILE FLOOR RACKS
Double Sided Rail Rack with 92 Conductive Bins
Conductive pick racks resist static build-up to provide effective store for electrostatic sensitive equipment including computer hardware. Pick racks are made of durable heavy gauge steel with powder coat finish. Conductive racks include conductive stacking bins that help protect electronic components. Polypropylene bins easily hang off of louvers or rails for easy attachment and removal. Bins are made of carbon filled copolymer polypropylene with an electrostatic decay rate of less than 0.1 seconds. Rails Racks feature hang rails to accept hanging bins. Double sided rack offers 1,600 lb. capacity. Purchase Optional Mobile Kit for double sided rail racks to allow mobility. Note: Make sure all racks are properly grounded according to application.

Bin Size Reference
BinsW"D"H"
A4-1/87-3/83
B5-1/210-7/85
C8-1/414-3/47


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES53 (134.62 cm)
    • CAPACITY LBS1600 (727.27 kg)
    • ASSEMBLYUnassembled
    • BIN COLORBlack
    • BIN CONSTRUCTIONCarbon Filled Copolymer Polypropylene
    • BIN QUANTITY92
    • BIN QUANTITY (BIN SIZE)32(A), 36(B), 24(C)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY16
    • MANUFACTURERS PART NUMBERQRU-16D-220230240CO
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLEDouble Sided Rail Rack
    • WEIGHT LBS157 (71.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.