Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum QLP-3619-230-18CO Louvered Panel with 18 10-7/8"D Conductive Stacking Bins, 36x19
See all 6 items in product family

Quantum QLP-3619-230-18CO Louvered Panel with 18 10-7/8"D Conductive Stacking Bins, 36x19

Item #: WB442474

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 272.95
Product Information
Customer Review
Product Q&A
Accessories
CONDUCTIVE WALL PANELS
Louvered Panel with 18 Conductive Bins
These conductive louvered panels resist static build-up to convenient store sensitive electronic equipment including computer hardware. Louvered panel is pre-drilled to allow easy wall mounting (hardware not included).Louvered wall panels are made of durable heavy gauge steel with powder coat finish. Panel offers 175 lb. capacity. Louvers hold a variety of different plastic stacking bins to provide optimum storage for multiple uses. Wall panels include conductive stacking bins that help protect electronic components. Carbon filled copolymer polypropylene bins easily hang off of louvers for easy attachment and removal. Note: Make sure all racks are properly grounded according to application.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • CAPACITY LBS175 (79.55 kg)
    • ASSEMBLYUnassembled
    • BIN COLORBlack
    • BIN CONSTRUCTIONCarbon Filled Copolymer Polypropylene
    • BIN QUANTITY18
    • BIN QUANTITY (BIN SIZE)18(5-1/2"W x 10-7/8"D x 5"H)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERQLP-3619-230-18CO
    • PRODUCT FAMILYWall Panels
    • PRODUCT GROUPLouvered Panel
    • WEIGHT LBS31 (14.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.