Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum QBR-2721-230-12CO Bench Rack With 12-10-7/8"D Conductive Stacking Bins, 27x8x21
See all 6 items in product family

Quantum QBR-2721-230-12CO Bench Rack With 12-10-7/8"D Conductive Stacking Bins, 27x8x21

Item #: WB442465

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $234.95
Product Information
Customer Review
Product Q&A
Accessories
CONDUCTIVE BENCH RACKS
Bench Rack with 12 Conductive Bins
Conductive bin racks resist static build-up for storage of sensitive electronic equipment. Louvered rack can be easily placed on bench tops to provide convenient storage and easy access to parts and supplies. Bench racks are made of durable heavy gauge steel with powder coat finish. Offers 125 lb. capacity. Louvers hold a variety of different Hang-able Stacking Bin sizes to provide storage for multiple uses. Conductive bin racks include conductive stacking bins that help protect electronic components. Carbon filled copolymer polypropylene bins easily hang off of louvers for easy attachment and removal. Pre-drilled holes allow easy wall mounting (hardware not included). Note: Make sure all racks are properly grounded according to application.

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • CAPACITY LBS125 (56.82 kg)
    • ASSEMBLYUnassembled
    • BIN COLORBlack
    • BIN CONSTRUCTIONCarbon Filled Copolymer Polypropylene
    • BIN QUANTITY12
    • BIN QUANTITY (BIN SIZE)12(5-1/2"W x 10-7/8"D x 5"H)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERQBR-2721-230-12CO
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • STYLEBench Rack
    • WEIGHT LBS28 (12.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.