Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 5729-24 Semi-Clear Plastic Pail With Bail 5-1/2 Gal. 13-1/8" Dia. x 14"H - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Rubbermaid 5729-24 Semi-Clear Plastic Pail With Bail 5-1/2 Gal. 13-1/8" Dia. x 14"H - Pkg Qty 6

Item #: WB239561

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 6

Price: $ 203.70
Product Information
Photo/Video Gallery
Product Q&A
Sauce Pail

Constructed of semi-clear polypropylene. Containers stack when in use and nest when empty to save storage space. Easy grip handles feature built-in drain holes for drying. Withstands temperatures from -20°F to 212°F. Includes a removable bail for easy pouring and transport. Dishwasher safe, NSF certified. Sold in carton quantity.

Product Specifications

    • HEIGHT INCHES14 (35.56 cm)
    • ASSEMBLYAssembled
    • BRANDRubbermaid Commercial
    • COLOR FINISHSemi Clear
    • DIAMETER INCHES13-1/8 (33.34 cm)
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STYLESauce Pail w/removable Bail
    • WEIGHT LBS2.7 (1.23 kg)
    • REFERENCE #5729-24
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.