Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Storage Container with Lid GYST - 28 x 22 x 16 Green
See all 108 items in product family

Bayhead Storage Container with Lid GYST - 28 x 22 x 16 Green

Item #: WB239934GN

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($419.75)

Price: $83.95
Product Information
Customer Review
Product Q&A
Accessories
These Extra Long Storage Containers Nest When Empty And Stack For Compact Storage.

Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. All containers include a lid and feature a smooth side wall surface.

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • INSIDE BOTTOM LENGTH INCHES25-1/2 (64.77 cm)
    • INSIDE BOTTOM WIDTH INCHES19-1/2 (49.53 cm)
    • INSIDE LENGTH INCHES26 (66.04 cm)
    • INSIDE WIDTH INCHES20 (50.8 cm)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERGYST-GN
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTNest and Stack w/Lid
    • STYLEContainer w/Lid
    • TYPEStraight Sided

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How much weight will this product hold up to?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is there a quantity discount at 50 pieces for this product?

Question Asked By: Chris , GSW Manufacturing , August 03, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.