Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Stack-N-Nest Pallet Container GS6040-27 - 23-5/8 x 15-3/4 x 10-3/4 Gray - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

ORBIS Stack-N-Nest Pallet Container GS6040-27 - 23-5/8 x 15-3/4 x 10-3/4 Gray - Pkg Qty 5

Item #: WB443118

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 5

Qty Price
1-4 $169.75/ pkg.
5+ $154.75/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEST AND STACK PALLET CONTAINER SYSTEMS
Plastic containers feature an integrated system of 180° stack and nesting for compact storage and transport. Gray plastic containers are created specifically for 40 x 48 pallets. Ideal for use in general manufacturing, work-in-process handling, general merchandise distribution, food distribution, agricultural harvesting and mechanical parts washing. Solid walls and sides for a leak-proof interior that is easy to clean. Label areas for content identification. Allows 180° nesting when empty for compact storage. Handles for easy lifting. Measures 23-5/8"L x 15-3/4"W footprint.

Product Specifications

    • LENGTH INCHES23-5/8 (60.01 cm)
    • WIDTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • INSIDE LENGTH INCHES19-1/4 (48.9 cm)
    • INSIDE WIDTH INCHES13-3/8 (33.97 cm)
    • CAPACITY CUBIC FEET1.6 (.05 cu. m)
    • BRANDORBIS
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • FOR USE WITH40x48 Pallet
    • MANUFACTURERS PART NUMBERGS6040-27
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can you lock the lid on with a cable tie?

Question Asked By: Michelle , February 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.