Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Bin

Molded Fiberglass Tote Lid 780618 - 25-1/4" x 18", Gray - Pkg Qty 6
See all 153 items in product family

Molded Fiberglass Tote Lid 780618 - 25-1/4" x 18", Gray - Pkg Qty 6

Item #: WB239648GY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $212.52 Save up to 27%
$27.95 each

Sold in packages of 6

Qty Price
1-5 $167.70/ pkg.
6+ $155.70/ pkg.
Product Information
Customer Review
Product Q&A
Super Tuff Fiberglass Tote Box Lid

Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Product Specifications

    • LENGTH INCHES25-1/4 (64.14 cm)
    • WIDTH INCHES18 (45.72 cm)
    • BRANDMFG Tray
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7806185172
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great product

Your review: great product!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.