Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Cross Stack Akro-Tub 34302 - 17-1/4" X 11" X 12" Gray - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Akro-Mils Cross Stack Akro-Tub 34302 - 17-1/4" X 11" X 12" Gray - Pkg Qty 6

Item #: WB239964

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 6

Price: $97.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
These Industrial Grade Tote Tubs Allow 90°Cross Stack and Nesting For Optimum Storage.

These cross stack and nest bins are compatible with standard 36”W shelving and conveyor systems. Stack & Nest totes are made with heavy duty, molded FDA-approved plastic. These tubs feature extra thick walls and reinforcing ribs for superior strength and rounded corners for safety. Rolled rim top and molded-in handles allow easy lifting. Ribs under top rim prevent jamming when nested. Smooth interior surface is easy-to-clean. Nesting totes are sold in cartons of 6, price per each unit.

Purchase Cross Stack Lug Cart to expand you storage system.

Product Specifications

    • LENGTH INCHES17-1/4 (43.82 cm)
    • WIDTH INCHES11 (27.94 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CAPACITY GALLONS5.51 (20.86 l)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER34302
    • PACKAGE QUANTITY6
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTCross Stack and Nest
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.