Vestil CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4"

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4"

Item #: WB442878

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4"

Medium Case
The storage cases provide excellent protection for expensive equipment and supplies. Storage case is made of MDF (Medium-density fibreboard) panels with adhered aluminum sheet outside later with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Reinforced rounded corners for safety. Includes rubber-coated spring loaded, recessed carry handles. Recessed dual locking twist and lock hasps on front are padlockable for security (locks sold separately). Interior is lined with protective black foam for padding that protects contents. Rubber feet on base provide stability. Medium case allows nesting of small case.

Product Specifications

    • LENGTH INCHES21-1/2 (54.61 cm)
    • WIDTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES19-1/4 (48.9 cm)
    • INSIDE LENGTH INCHES20-1/2 (52.07 cm)
    • INSIDE WIDTH INCHES15-1/4 (38.74 cm)
    • INSIDE HEIGHT INCHES17 (43.18 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS33 (15 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONAluminum Frame
    • MANUFACTURERS PART NUMBERCASE-M
    • PRODUCT FAMILYCases
    • PRODUCT GROUPCases
    • STYLEStorage Case - Medium
    • TYPEAluminum Storage Case
    • WEIGHT LBS15 (6.82 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

The best money can buy

Your review: This is the only storage case you will ever need again. So durable, easy handles, lined interior.

Is this review helpful?

Good For the Price

Your review: I have purchased 4 of these boxes so far and they have been great! They look good and are a good price. There is a reason why they are inexpensive: The frame of the box is aluminum, but the side, top and bottom panels are made from what looks like some type of particle board that is about 1/4" thick with an aluminum foil laminated to it to the outside to give the appearance of aluminum. I wasn't expecting this when I received them, but they have worked well for my application.

Is this review helpful?

college student

Your review: i bought this storage case to lock and protect my valuables in dorm room. i found the case to be built well and will fit my needs.

Is this review helpful?

All in-one box

Your review: I purchased the case to set up to store all of my telescope eyepieces and related items.The case arrived in good shape except for two plastic feet that were loose,I fixed them with screws. The case is well built,and will no doubt do a good job of storing my telescope items for a long time to come.

Is this review helpful?

Sort by: 
1 ...

4 Results