Shelving & Cabinet Casters
Ships From Canada
Availability
Wheel Diameter
Weight Capacity
Type
Brand
Width
Material
Height
Color
Price
Material
Polyurethane
Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity
Material
Polyurethane
Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.
Material
Stainless Steel
Color
Gray
Global Industrial Caster Kit 5" x 1 1/2" (4 Swivel, 2 With Brakes) With Mounting Plate
Material
Mold-on rubber
Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity
Material
Steel
Color
Blue
Material
Rubber
Color
Gray
Nexel® CA5RSB (2) Swivel Brake (2) Rigid Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Cap
Nexel® CA5SBS (2) Swivel (2) Swivel Brake Casters, SS, 5" Polyurathane, Set of (4), 1200 lb Cap
Material
Stainless Steel
Material
Steel
Color
Silver
Nexel® CA85RN (2) Swivel (2) Rigid Stem Casters, 8" Pneumatic, Set of (4), 1200 lb Capacity
Material
Steel
Color
Silver
ESD Caster Set (4) Swivel (2) Brake Casters, 5" ESD Polyurethane, Set of (4), 1200 lb Capacity
Material
Steel
Color
Silver
Material
Polyurethane
Color
Silver
Material
Plated
Color
Silver
Caster, Premium, Swivel, With Brake, 5" Diameter., For Use With Camshelving® Elements - Pkg Qty 2
Material
Aluminum
Quantum Swivel Casters, 5" Dia, Thermoplastic Resin, 2 with Brake, Gray, Set of 5
Material
Thermoplastic
Color
Gray
Material
Plastic
Color
Black
Material
Polymer
Color
Gray
Material
Steel
Color
Green
Material
Polyurethane
Color
Black