Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS BulkPak KD4845-34 Folding Bulk Shipping Container 48 x 45 x 34 1500 lb Capacity Blue
See all 38 items in product family

ORBIS BulkPak KD4845-34 Folding Bulk Shipping Container 48 x 45 x 34 1500 lb Capacity Blue

Item #: WB268647BL

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 504.00
Product Information
Customer Review
Product Q&A
Accessories
ORBIS FOLDING BULK SHIPPING CONTAINERS
Shipping containers are ideal for transporting large quantities of parts for work-in-process, storage and transportation applications. These bulk containers fold when empty to reduce costs on return freight and storage. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid protects contents (sold separately).

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • INSIDE LENGTH INCHES44-1/2 (113.03 cm)
    • INSIDE WIDTH INCHES41-1/2 (105.41 cm)
    • INSIDE HEIGHT INCHES26-13/16 (68.1 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • CAPACITY CUBIC FEET28.96 (.82 cu. m)
    • BRANDORBIS
    • COLLAPSED HEIGHT INCHES13.0 (33.02 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic (Structural Foam)
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERKD4845-34BLUE
    • PRODUCT GROUPBulk Containers
    • RETURN RATIO2.6:1
    • STACK AND/OR NESTStack 3 High(Dynamic)/6 High(Static)
    • WEIGHT LBS126 (57.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.