Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Folding Bulk Container Lid TS323002001000 - 32x30  Black

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Buckhorn Folding Bulk Container Lid TS323002001000 - 32x30 Black

Item #: WB238257

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $128.21 Save up to 13%
Price: $110.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Buckhorn Folding Bulk Containers
Lid

Made of black industrial grade polymers, resists rust, odors and moisture. 3:1 stacking ratio for money-saving return shipping. Add lid to protect the contents.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • DESCRIPTIONLid for 32"L x 30"W Folding Container
    • MANUFACTURERS PART NUMBERTS323002001000
    • PRODUCT GROUPBulk Containers
    • accessory_typeCover and Lid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

High Quality Lid

Your review: This lid is perfect for our needs. Performs as expected

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.190.158:44