Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Folding Bulk Shipping Container 32x30x25 1800 Lbs. Black
See all 47 items in product family

Buckhorn Folding Bulk Shipping Container 32x30x25 1800 Lbs. Black

Item #: WB238252

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $313.95
Product Information
Customer Review
Product Q&A
Accessories
Buckhorn Folding Bulk Containers
Industrial grade polymer structural foam resist oils, chemicals and moisture and provides a smooth, easy-to-clean interior. 2 hopper gates are included on the longest sides for easy access, even when stacked. Snap lock latches secure panels and doors for quick folding and setup. Black color.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • INSIDE LENGTH INCHES29-1/2 (74.93 cm)
    • INSIDE WIDTH INCHES27 (68.58 cm)
    • INSIDE HEIGHT INCHES18-1/4 (46.36 cm)
    • CAPACITY LBS1800 (818.18 kg)
    • CAPACITY CUBIC FEET8.50 (.24 cu. m)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • FORK ENTRY2
    • MANUFACTURERS PART NUMBERBN3230252010000
    • RETURN RATIO2:1
    • STYLEA
    • WEIGHT LBS70 (31.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $107.00 with this comparable product +
Item #: WB270284
Ships From US, Add 3-4 days For Delivery
(3)
$206.95